Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pepper Spray Holster, Synthetic Leather, Black, M, Snap

  • Mfr # 1460PB

  • Zoro # G7109247


product price: $32.69
/ea

Key Features

Size
M
Length
7 1/4 in
Material
Synthetic Leather
Color
Black
Features
Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460PB
Zoro #
G7109247
UPC #
849204011340
Country of Origin
China

Dimensions

Size
M
Length
7 1/4 in
Width (In.)
2 1/4 in
Length (In.)
7 1/4 in

Details

Item
Pepper Spray Holster
Material
Synthetic Leather
Color
Black
Features
Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
Closure Style
Snap
Type
Belt Mounted
Sub-Category
Case
Number of Pockets (Outside)
0
For Use With
Pepper Spray
Fits
Duty Belt Up to 2-1/4 in
Item - Tactical Pouches
OC/Aerosol Pouch
Number of Pockets (Inside)
1
Holds
Pepper Spray
Closure Type
Snap

Description

Pepper Spray Holster, For Use With Pepper Spray, Material Synthetic Leather, Closure Type Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.