Zoro Homepage

Radio Pouch, Leather, Black, M, Snap

  • Mfr # 1440BWB

  • Zoro # G6635030


product price: $48.49
/ea

Key Features

Size
M
Length
6 1/2 in
Material
Leather
Color
Black
Features
Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Quickly Detaches within its Case for Equipment Protection, The Alternative Finish on the Front Part of the Belt Keeps It Scratch Resistance and Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440BWB
Zoro #
G6635030
UPC #
849204011838
Country of Origin
China

Dimensions

Size
M
Length
6 1/2 in
Width (In.)
2 1/2 in
Length (In.)
6 1/2 in
For Belt Width
2 1/4 in

Details

Item
Radio Pouch
Material
Leather
Color
Black
Features
Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Quickly Detaches within its Case for Equipment Protection, The Alternative Finish on the Front Part of the Belt Keeps It Scratch Resistance and Lightweight
Closure Style
Snap
Type
Radio Pouch
Fits
Duty Belt up to 2-1/4
For Use With
Duty Belt upto 2 1/4
Number of Pockets (Outside)
0
Holds
Radio
Sub-Category
Case
Item - Tactical Pouches
Radio and Phone Pouch
Number of Pockets (Inside)
1
Finish
Basket Weave

Description

Radio Pouch, Radio Pouch, Size M, Color Black, Material Leather, Length (In.) 6 1/2 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt up to 2-1/4, For Use With Duty Belt upto 2 1/4, Features Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Quickly Detaches within its Case for Equipment Protection, The Alternative Finish on the Front Part of the Belt Keeps It Scratch Resistance and Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.