Zoro Homepage

Radio Pouch, Nylon, Black, M, Snap

  • Mfr # 1042

  • Zoro # G7118931


product price: $24.39
/ea

Key Features

Size
M
Length
5 3/4 in
Material
Nylon
Color
Black
Features
Adjustable Elastic Strap for Secure Radio Positioning, Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Molded Construction for Equipment Perfect Fit, Quick and Easy Access, Quiet and Quick/Out Access
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042
Zoro #
G7118931
UPC #
849204002867
Country of Origin
China

Dimensions

Size
M
Length
5 3/4 in
Width (In.)
3 3/4 in
Length (In.)
5 3/4 in
For Belt Width
2 1/4 in

Details

Item
Radio Pouch
Material
Nylon
Color
Black
Features
Adjustable Elastic Strap for Secure Radio Positioning, Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Molded Construction for Equipment Perfect Fit, Quick and Easy Access, Quiet and Quick/Out Access
Closure Style
Snap
Type
Radio Pouch
Number of Pockets (Outside)
0
Holds
Radio
Sub-Category
Holder
Number of Pockets (Inside)
1
For Use With
Duty Belt upto 2 1/4
Fits
Duty Belt up to 2-1/4
Item - Tactical Pouches
Radio and Phone Pouch
Finish
Ballistic

Description

Radio Pouch, Radio Pouch, Size M, Color Black, Material Nylon, Length (In.) 5 3/4 in, Width (In.) 3 3/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt up to 2-1/4, For Use With Duty Belt upto 2 1/4, Features Adjustable Elastic Strap for Secure Radio Positioning, Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Molded Construction for Equipment Perfect Fit, Quick and Easy Access, Quiet and Quick/Out Access, Holds Radio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.