Zoro Homepage

Shirt Stay, Adjustable, Black, PK2

  • Mfr # 9056B

  • Zoro # G6221494


product price: $13.99
/pk 2, $7.00/ea

Key Features

Color
Black
Material
Elastic
Tool Storage Type Included
Tool Pouch
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9056B
Zoro #
G6221494
UPC #
849204002706
Country of Origin
China

Dimensions

Size
Adjustable

Details

Item
Shirt Stay
Color
Black
Material
Elastic
Features
Footloop Style Shirt Stay
Tool Storage Type Included
Tool Pouch
Number of Pieces
2

Description

This Hero's Pride 9056B Shirt Stay is the perfect solution for keeping your shirt tucked in. It will also help you to avoid creases on your clothes. The footloop style tool storage accessory features an adjustable design, so it can fit different sizes of waistbands. Made of elastic material, this shirt stay is strong and durable. It comes with a black color that goes well with most outfits. With two pieces included in the package, you can keep one at home and another at work or in your car. The Hero's Pride Footloop Style Shirt Stay is a simple way to make sure your outfit stays neat and tidy all day long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.