Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Shirt Stay, Black, Elastic

  • Mfr # 9055B

  • Zoro # G6221223


product price: $12.59
/pk 2, $6.30/ea

Key Features

Material
Elastic
Tool Storage Type Included
Tool Pouch
Features
Y Style Shirt Stay
Size
Adjustable
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9055B
Zoro #
G6221223
UPC #
849204002034
Country of Origin
China

Dimensions

Size
Adjustable

Details

Item
Shirt Stay
Material
Elastic
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Y Style Shirt Stay
Number of Pieces
2

Description

Shirt Stay, Material Elastic, Size Adjustable, Color Black, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.