Zoro Homepage

Trad. Tie Bar, 5/16 x 2in., Satin Nickel

  • Mfr # 4007FN

  • Zoro # G6133057


product price: $7.59
/ea

Key Features

Material
metal
Color
Nickel
Size
5/16 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007FN
Zoro #
G6133057
UPC #
849204004076
Country of Origin
China

Dimensions

Size
5/16 in x 2 in

Details

Item
Tie Bar
Material
metal
Color
Nickel

Description

Tie Bar, Material Metal, Size 5/16 in x 2 in, Color Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.