This item is Discontinued.

Herpa Herpa HE531023-001 1 by 500 Scale UPS Airlines Boeing 747-8F Model Aircraft HE531023-001

Herpa HE531023-001 1 by 500 Scale UPS Airlines Boeing 747-8F Model Aircraft (Discontinued)

  • Mfr # HE531023-001
  • Zoro # G704122098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HE531023-001
Zoro #
G704122098
UPC #
4013150348546
Country of Origin
China

Description

The range of aircraft model types, operators and scales from Herpa is vast and the quality is exceptional. All Herpa Wings models feature detailed printing of aircraft liveries and markings. The detailed shapes of the models have been produced according to drafts provided by the manufacturers. And, just like the manufacturers of the originals, Herpa is utilizing the latest technology and quality assurance for development and production. The model is made of diecast metal constructions with some small plastic detail parts.

Specifications
  • Length: 5.75"
  • Wingspan Size: 5.5"
  • Material: Metal & Plastic
  • Scale: 1/500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.