Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rake, 14 Tines, 48 in L Wood Handle

  • Mfr # HG75551015

  • Zoro # G113326278


product price: $10.79
/ea

Key Features

Handle Length
48 in
Head Material
Steel
Handle Material
Wood
Tine Material
Steel
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG75551015
Zoro #
G113326278
UPC #
7706335007624
Country of Origin
Colombia

Dimensions

Handle Length
48 in

Details

Head Material
Steel
Handle Material
Wood
Tine Material
Steel
Number of Tines
14
Item
Rake

Description

Herragro's Steel Rake: Cultivate Your Garden with Strength and Grace!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.