Shop HERSHEYS
See all product information
Create Account
Candy
- Mfr # 1685
- Zoro # G100918318
product price:Â
$
85.45
/ea
Key Features
Capacity
60 oz
Standards
Contains Nuts
Weight
3.85 lbs
Features
Contains Dairy, Contains Nuts
Flavor
Milk Chocolate with Toffee and Almonds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1685
- Zoro #
- G100918318
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 60 oz
- Standards
- Contains Nuts
- Weight
- 3.85 lbs
- Features
- Contains Dairy, Contains Nuts
- Flavor
- Milk Chocolate with Toffee and Almonds
- Item
- Candy
- Packing Type
- Bag
- Pack Size
- 60 oz
- Product Type
- Candy
- Package Type
- Bag
Dimensions
- Item Height
- 3 in
- Item Width
- 8 in
- Item Length
- 6 1/2 in
Description
Candy, Product Type Candy, Flavor Milk Chocolate with Toffee and Almonds, Pack Size 60 oz, Item Height 3 in, Item Width 8 in, Item Length 6 1/2 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.