Shop HERSHEYS
See all product information
Create Account
Candy
- Mfr # 18916
- Zoro # G000918203
product price:Â
$
48.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weight
4 lbs
Standards
Contains Nuts
Capacity
48 oz
Features
Contains Dairy, Contains Nuts
Packing Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18916
- Zoro #
- G000918203
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4 lbs
- Standards
- Contains Nuts
- Capacity
- 48 oz
- Features
- Contains Dairy, Contains Nuts
- Item
- Candy
- Packing Type
- Bag
- Flavor
- Special Dark, Special Dark Crisp Rice, Special Dark Peanut
- Pack Size
- 48 oz
- Product Type
- Candy
- Items per Pack
- 3
- Package Type
- Bag
Dimensions
- Item Length
- 6 1/2 in
- Item Width
- 2 5/8 in
- Item Height
- 4 in
Description
Candy, Product Type Candy, Flavor Special Dark, Special Dark Crisp Rice, Special Dark Peanut, Items per Pack 3, Pack Size 48 oz, Item Height 4 in, Item Width 2 5/8 in, Item Length 6 1/2 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.