Shop HERSHEYS
See all product information
Create Account
Candy
- Mfr # 21458
- Zoro # G100918257
product price:Â
$
39.79
/ea
Key Features
Standards
Contains Nuts; Kosher Certified
Features
Contains Dairy, Contains Nuts
Weight
2.3 lbs
Capacity
35.9 oz
Flavor
Krackle(R), Milk Chocolate, Mr. Goodbar(R), Special Dark(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21458
- Zoro #
- G100918257
- UPC #
- -
- Country of Origin
- United States
- Standards
- Contains Nuts; Kosher Certified
- Features
- Contains Dairy, Contains Nuts
- Weight
- 2.3 lbs
- Capacity
- 35.9 oz
- Item
- Candy
- Flavor
- Krackle(R), Milk Chocolate, Mr. Goodbar(R), Special Dark(R)
- Packing Type
- Bag
- Package Type
- Bag
- Pack Size
- 35.9 oz
- Product Type
- Candy
- Items per Pack
- 4
Dimensions
- Item Length
- 6 5/8 in
- Item Height
- 3 in
- Item Width
- 5 1/2 in
Description
Candy, Product Type Candy, Flavor Krackle(R), Milk Chocolate, Mr. Goodbar(R), Special Dark(R), Items per Pack 4, Pack Size 35.9 oz, Item Height 3 in, Item Width 5 1/2 in, Item Length 6 5/8 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.