Shop HERSHEYS
See all product information
Create Account
Candy
Mfr # 21491
Zoro # G900918303
product price:Â
$
31.15
/ea
Key Features
Weight
1.1 lbs
Capacity
17.6 oz
Standards
Contains Nuts
Features
Contains Dairy, Contains Nuts
Flavor
Krackle®; Milk Chocolate; Mr. Goodbar®; Special Dark®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21491
- Zoro #
- G900918303
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- Capacity
- 17.6 oz
- Standards
- Contains Nuts
- Features
- Contains Dairy, Contains Nuts
- Item
- Candy Bars
- Flavor
- Krackle®; Milk Chocolate; Mr. Goodbar®; Special Dark®
- Packing Type
- Bag
Description
Candy, Product Type Candy, Flavor Krackle(R), Milk Chocolate, Mr. Goodbar(R), Special Dark(R), Items per Pack 4, Pack Size 17.6 oz, Item Height 7 5/8 in, Item Width 2 1/2 in, Item Length 7 3/8 in, Package Type Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.