Candy, PK 18
- Mfr # 40597
- Zoro # G400918247
product price:Â
$
48.25
/pk of 18, $2.68/ea
Key Features
Includes
(6) Hershey®'s Milk Chocolate Bars; (6) Kit Kat Bars; (6) Reese's® Peanut Butter Cups
Features
Contains Dairy, Contains Nuts
Weight
2 lbs
Standards
Contains Nuts; Kosher Certified
Capacity
1.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40597
- Zoro #
- G400918247
- UPC #
- -
- Country of Origin
- United States
Details
- Includes
- (6) Hershey®'s Milk Chocolate Bars; (6) Kit Kat Bars; (6) Reese's® Peanut Butter Cups
- Features
- Contains Dairy, Contains Nuts
- Weight
- 2 lbs
- Standards
- Contains Nuts; Kosher Certified
- Capacity
- 1.5 oz
- Flavor
- Hershey®'s Milk Chocolate; Kit Kat®; Reese's® Peanut Butter Cups
- Item
- Candy Bars
- Packing Type
- Bar
Description
Candy, Product Type Candy, Flavor Hershey(R)'s Milk Chocolate, Kit Kat(R), Reese's(R) Peanut Butter Cups, Items per Pack 18, Pack Size 32 oz, Item Height 2 5/8 in, Item Size 1.5 oz, Item Width 6 in, Item Length 7 3/4 in, Package Type Bar, Package Quantity 18
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.