Shop HERSHEYS
See all product information
Create Account
Candy, PK 2
- Mfr # 7061
- Zoro # G000918197
product price:Â
$
57.75
/pk of 2, $28.88/ea
Key Features
Standards
Contains Nuts; Kosher Certified
Weight
0.55 lbs
Features
Dark Blue Wrappers, Contains Dairy, Contains Nuts
Capacity
17.1 oz
Packing Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7061
- Zoro #
- G000918197
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- Contains Nuts; Kosher Certified
- Weight
- 0.55 lbs
- Features
- Dark Blue Wrappers, Contains Dairy, Contains Nuts
- Capacity
- 17.1 oz
- Packing Type
- Bag
- Flavor
- Cookies 'n' Creme
- Item
- Candy Bars
Description
Candy, Packs per Case 2, Product Type Candy, Flavor Cookies 'n' Creme, Items per Pack 38, Pack Size 17.1 oz, Item Height 3 1/4 in, Item Width 6 1/4 in, Item Length 5 in, Package Type Bag, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.