Shop HERSHEYS
See all product information
Create Account
Candy, PK 30
- Mfr # 20650
- Zoro # G500918185
product price:Â
$
81.95
/pk of 30, $2.73/ea
Key Features
Features
Contains Dairy, Contains Nuts
Includes
(7) Hershey®'s Milk Chocolate Bar; (7) Hershey®'s Milk Chocolate with Almonds Bar; (6) Kit Kat® Bar; (10) Reese's® Peanut Butter Cups
Weight
3.17 lbs
Capacity
1.5 oz
Standards
Contains Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20650
- Zoro #
- G500918185
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Contains Dairy, Contains Nuts
- Includes
- (7) Hershey®'s Milk Chocolate Bar; (7) Hershey®'s Milk Chocolate with Almonds Bar; (6) Kit Kat® Bar; (10) Reese's® Peanut Butter Cups
- Weight
- 3.17 lbs
- Capacity
- 1.5 oz
- Standards
- Contains Nuts
- Flavor
- Hershey®'s Milk Chocolate; Hershey®'s Milk Chocolate with Almonds; Kit Kat®; Reese's® Peanut Butter Cups
- Packing Type
- Bar
- Item
- Candy Bars
Description
Candy, Product Type Candy, Flavor Hershey(R)'s Milk Chocolate, Hershey(R)'s Milk Chocolate with Almonds, Kit Kat(R), Reese's(R) Peanut Butter Cups, Items per Pack 30, Pack Size 48 oz, Item Height 3 in, Item Size 1.5 oz, Item Width 6 in, Item Length 12 in, Package Type Bar, Package Quantity 30
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.