
Chocolate Bars, Milk Chocolate, 55.8 oz, 36PK
Mfr # HEC24000
Zoro # G415509782
product price: $102.99
/pk 36, $2.86/ea
Free Shipping & Returns
Key Features
Packaging Type
Individually Wrapped
Contains Nuts
Yes
Kosher
Yes
Gluten Free
Yes
Flavor
Milk Chocolate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEC24000
Zoro #
G415509782
UPC #
-
Country of Origin
United States
Details
Packaging Type
Individually Wrapped
Contains Nuts
Yes
Kosher
Yes
Gluten Free
Yes
Flavor
Milk Chocolate
Item
Candy
Sugar Free
No
Food Type
Candy Bars
Standards
Kosher Certified
Contains Dairy
Yes
Description
Unwrap the classic taste of milk chocolate with these full-sized bars. Ideal for making s'mores or baking. Individually wrapped.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.