12 / 24 Volt DC Electric Strike Complete Pac with Single Lock Monitor Satin Stainless Steel Finish

  • Mfr # 1500C630LM

  • Zoro # G315511465


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Series
1500 Series
Material
Stainless Steel
Color
Satin Stainless Steel
Size
4-7/8" x 2-1/16" x 1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500C630LM
Zoro #
G315511465
UPC #
740090024097
Country of Origin
United States

Dimensions

Size
4-7/8" x 2-1/16" x 1-1/8"
Length
10.4 in
Width
3.4 in

Details

Finish
Satin Stainless Steel
Series
1500 Series
Material
Stainless Steel
Color
Satin Stainless Steel

Description

HES is the leading manufacturer of electro-mechanical locking solutions for the access control industry. HES develops products that solve customers needs. First to market with cutting edge solutions like the versatile 1006 series and the completely windstorm rated, surface-mounted 9600 electric strike, HES has built a global reputation for innovation, strength, and service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.