12VDC / 24VDC Electric Strike Body with Latchbolt Strike Monitor Satin Bronze Finish

  • Mfr # 9500 612 LBSM

  • Zoro # G011773808


product price:  $889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9500 612 LBSM
Zoro #
G011773808
UPC #
740090043371
Country of Origin
United States

Description

Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4'' Thickness, Fire Rated, Latchbolt Strike Monitor, Satin BronzeThe 9500 Series is a 3 hour fire rated, surface mounted electric strike designed to accommodate rim exit devices with a 3/4'' Pullman latch. All components are completely encased within its 3/4'' thick stainless steel housing, so no cutting on the frame is required for installation. Simply place the electric strike on the surface of the frame, align it with the exit latchbolt and install. Adjustments have never been easier as the base is now separate from the cover. The 9500 exceeds grade-1 standards for strength and performance. It is field selectable for fail secure and fail safe operation, and for 12 or 24VDC. This unique electric strike complies with NFPA 80-07 guidelines for retrofit into fire-rated frames.The 9500 Series is fire rated for 3 hours and designed to accommodate rim exit devices with a 3/4'' Pullman latch.All components of the 9500 Series are completely encased within its 3/4'' thick stainless steel housing, so not cutting on the frame is required for installation. Simply place the electric strike on the surface of the frame, align it with the exit latchbolt and install.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.