Shop HES

5000 Series Electric Strike Satin Stainless Steel

  • Mfr # 5000C 630
  • Zoro # G524232144

product price: 
$
260.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5000C 630
Zoro #
G524232144
UPC #
740090040042
Country of Origin
United States

Description

5000 SeriesElectric Strike. Works with cylindrical locksets up to a 5/8" throw latchbolt. The Grade 1, low-profile solution for cylindrical locksets. The HES 5000 Series Electric Strike is a compact, high performance electric strike designed for low profile openings where there is limited space behind the jamb. Its strength is derived from a unique keeper pin locking design, enabling the HES 5000 to exceed the ratings of the frame, door and locking hardware. This field selectable fail safe/fail secure unit is easy to install and accommodates latchbolts up to 5/8" throw. Features:Tamper resistantStatic strength 1,500 lbsDynamic strength 70 ft-lbsEndurance 1 million cyclesField selectable fail safe/fail secureNon-handedInternally mounted solenoidAccommodates 1/2" - 5/8" (12. 7mm - 15. 9mm) latchbolt (5/8" (15. 9mm) with 1/8" (3. 2mm) door gap)Strike body depth 1-1/16" (27. 31, Grade 1UL 1034 burglary-resistant listed and suitable for outdoor useUL 294 listedRoHS compliantFrame Application:MetalWoodElectrical (DC Continuous Duty):Dual voltage 12/24 VDC/VAC240 mA at 12 VDC/120 mA at 24 VDCPoE friendlyFinishes:630 - Satin stainless steel605 - Bright brass606 - Satin brass612 - Satin bronze613 - Bronze toned629 - Bright stainless steelBLK - Black.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.