Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bright Brass, For Use With: 1600 Series Electric Strikes Includes: Electric Strikes

  • Mfr # 1600-605

  • Zoro # G810056454


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Brass
Includes
Electric Strikes
For Use With
1600 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-605
Zoro #
G810056454
UPC #
197163175086
Country of Origin
United States

Details

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Brass
Includes
Electric Strikes
For Use With
1600 Series Electric Strikes
Material
Brass

Description

Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt and Deadbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Body Only, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.