Shop HES
See all product information
Create Account
Brass, Bright Brass, For Use With: 8500 Series Electric Strikes Includes: Electric Strikes
- Mfr # 8500-605-LBM
- Zoro # G810046318
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Brass
Height
1"
Color
Bright Brass
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8500-605-LBM
- Zoro #
- G810046318
- UPC #
- 197163220274
- Country of Origin
- Mexico
Dimensions
- Height
- 1"
- Length
- 3.375"
- Width
- 2.25"
Details
- Grade
- Grade 1
- Finish
- Bright Brass
- Color
- Bright Brass
- Includes
- Electric Strikes
- Material
- Brass
- For Use With
- 8500 Series Electric Strikes
Description
Fail Safe/Fail Secure, Body Only, 12/24VDC Electric Strike, Latchbolt Monitor, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.