Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass or Bronze, Flat Black Coated, For Use With: 1500 Series Electric Strikes

  • Mfr # 1500-BSP-DLM

  • Zoro # G310056022


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Flat Black Coated
Material
Brass or Bronze
Includes
Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-BSP-DLM
Zoro #
G310056022
UPC #
197163174997
Country of Origin
United States

Details

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Flat Black Coated
Material
Brass or Bronze
Includes
Electric Strikes
For Use With
1500 Series Electric Strikes

Description

Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Body Only, Dual Lock Monitor, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.