Brass, Satin Brass, For Use With: 8500 Series Electric Strikes Includes: Electric Strikes
Mfr # 8500-606-LBSM
Zoro # G910046225
product price: $624.44
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Width
2.25"
For Use With
8500 Series Electric Strikes
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8500-606-LBSM
Zoro #
G910046225
UPC #
197163220298
Country of Origin
Mexico
Dimensions
Width
2.25"
Height
1"
Length
3.375"
Details
Grade
Grade 1
Finish
Satin Brass
For Use With
8500 Series Electric Strikes
Includes
Electric Strikes
Material
Brass
Color
Satin Brass
Description
Fail Safe/Fail Secure, Body Only, 12/24VDC Electric Strike, Latchbolt Strike Monitor, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.