Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Satin Brass, For Use With: 8500 Series Electric Strikes Includes: Electric Strikes

  • Mfr # 8500-606

  • Zoro # G710046135


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Brass
Includes
Electric Strikes
For Use With
8500 Series Electric Strikes
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500-606
Zoro #
G710046135
UPC #
197163220281
Country of Origin
Mexico

Dimensions

Height
1"
Width
2.25"
Length
3.375"

Details

Grade
Grade 1
Finish
Satin Brass
Includes
Electric Strikes
For Use With
8500 Series Electric Strikes
Material
Brass
Color
Satin Brass

Description

Fail Safe/Fail Secure, Body Only, 12/24VDC Electric Strike, Satin Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.