
Bronze, Dark Oxidized Bronze, For Use With: 1500 Series Electric Strikes Includes: Electric Strikes
Mfr # 1500C-613E-LM
Zoro # G110056598
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Dark Oxidized Bronze
Material
Bronze
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500C-613E-LM
Zoro #
G110056598
UPC #
197163175024
Country of Origin
United States
Details
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Dark Oxidized Bronze
Material
Bronze
Includes
Electric Strikes
For Use With
1500 Series Electric Strikes
Description
Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Includes 1J, 1K, 1KD, 1KM Options, Lock Monitor, Dark Oxidized Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.