Complete Electric Strike for Deadbolt Locks, Includes the N-2 Face Plate, Satin Stainless Steel

  • Mfr # 1006CAS-2-630

  • Zoro # G114532319


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Faceplate Depth
2.25
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Length
1.5
Width
3.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006CAS-2-630
Zoro #
G114532319
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2.25
Length
1.5
Width
3.375

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
1006 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.