Deadbolt Electric Strike Faceplate Kit for Wood Frames Satin Brass Finish
Mfr # 1DB2606
Zoro # G115511467
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Series
1600 Series
Length
9.5 in
Width
3 in
Color
Satin Brass
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1DB2606
Zoro #
G115511467
UPC #
740090024493
Country of Origin
United States
Dimensions
Length
9.5 in
Width
3 in
Size
1-1/4" x 4-7/8"
Details
Finish
Satin Brass
Series
1600 Series
Color
Satin Brass
Material
Stainless Steel
Description
HES is the leading manufacturer of electro-mechanical locking solutions for the access control industry. HES develops products that solve customers needs. First to market with cutting edge solutions like the versatile 1006 series and the completely windstorm rated, surface-mounted 9600 electric strike, HES has built a global reputation for innovation, strength, and service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.