Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Keyless Lock, Keypad, 6 in H

  • Mfr # KP20

  • Zoro # G2851225


product price: $137.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Series
KP20
Handle Type
Knob
Max. User Codes
12
Door Thickness
1.75 in
Access Method
Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP20
Zoro #
G2851225
UPC #
740090025285
Country of Origin
United States

Dimensions

Door Thickness
1.75 in
Outside Width
1.75 in
Outside Height
6 in
Latch Length
0.50 in
Outside Depth
1 in
Body Height
6 in
Body Width
1 3/4 in
Code Length - Minimum
4
For Surface Thickness - Maximum
1 3/4 in
Code Length - Maximum
12
Body Depth
1 in

Details

Item
Electronic Keyless Lock
Series
KP20
Handle Type
Knob
Max. User Codes
12
Access Method
Keypad
For Use With
Closet Doors
Usage
Assigned, Shared
Latch Type
Cam Latch
Lock Material
Aluminum, Zinc
Product Type
Electronic Keyless Lock
Number of Buttons
12
Bolt Throw
1/2 in
ADA Compliant
No
Finish
Flat
Hand
Non-Handed
Battery Type
AAA
Holding Force
75 lb
Color
Black
Keypad Material
ABS Plastic
Power Source
Battery
Timed Entry Allowance
5 sec
Number of Keys on Keypad
0
Battery Life
30,000 Cycles
Features
PIN Access
Ligature Resistant
No
Housing Material
Metal, Wood
Number of User Codes - Maximum
1
Handing Orientation
Non-Handed
Ligature Resistance
Not Ligature Resistant
ADA Compliance
Non-ADA Compliant
Holding Force - Maximum
75 lb
Number of Batteries
3
Autolock
Self-Locking
Includes Handle
Handle Included

Description

Electronic Keyless Lock, For Use With Closet Doors, Access Method Keypad, Usage Assigned, Shared, Handle Type Knob, Door Thickness 1.75 in, Lock Material Aluminum, Zinc, Finish Flat, Series KP20, Hand Non-Handed, Outside Height 6 in, Outside Depth 1 in, Outside Width 1.75 in, Latch Length 0.50 in, Keypad Material ABS Plastic, Number of Keys on Keypad 0, Timed Entry Allowance 5 sec, Features PIN Access, Power Source Battery, Battery Life 30,000 Cycles, Event Audit Trail Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.