Electric Door Strike, 4 7/8" H Faceplate
Mfr # 5300C-630
Zoro # G212477802
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Faceplate Height
4 7/8 in
Faceplate Width
1 1/16 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300C-630
Zoro #
G212477802
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Height
4 7/8 in
Faceplate Width
1 1/16 in
Details
Item
Electric Door Strike
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Standards
UL Listed
Bolt Throw
5/8 in
Strike Type
Cylindrical
Performance Grade
1
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Description
Electric Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.