Zoro Homepage

Electric Door Strike, 5/8" W Faceplate

  • Mfr # 9200N-630

  • Zoro # G912481895


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Faceplate Height
13 in
Faceplate Width
5/8 in
Strike Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200N-630
Zoro #
G912481895
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
13 in
Faceplate Width
5/8 in

Details

Item
Electric Door Strike
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Strike Type
Cylindrical
Standards
UL Listed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1

Description

Retro-Mounted Electric Strike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.