Zoro Homepage

Electric Door Strike, Stainless Steel, Brass, For Use With: Rim Exit Device

  • Mfr # 9600 605

  • Zoro # G1601419


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600 605
Zoro #
G1601419
UPC #
00740090010250
Country of Origin
United States

Dimensions

Faceplate Depth
3/4 in
Faceplate Height
9 in
Faceplate Width
1 3/4 in

Description

Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 2,000 lb, Grade 1, Fire Rated Yes, Finish Brass, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Horizontally Adjustable, Internally Mounted Solenoid, Separate Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.