Electric Door Strike, Stainless Steel, Dark Bronze, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 1600-CDB-613E

  • Zoro # G9909089


product price:  $447.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Hollow Metal/Wood
Faceplate Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-CDB-613E
Zoro #
G9909089
UPC #
00740090020037
Country of Origin
United States

Dimensions

Faceplate Depth
1 5/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Dark Bronze
Bolt Throw
1 in
Fire Rated
Yes
Standards
ANSI-ASTM E330, ANSI/BHMA A156.31 Grade 1, ANSI/SDI A250.13, ASTM E152, CSFM, CAN/ULC S104, Florida Building Code Approved TAS 201, 202, 203, RoHS Compliant, UL 294
Features
Fail Safe/Fail Secure, Field Selectable, Non Handed
Strikes
1,000,000 Cycles
Material
Stainless Steel
Includes
Faceplate Kit
For Use With
Mortise/Cylindrical Locksets
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Performance Grade
1
For Use with Door Material
Metal, Wood
Strike Type
Cylindrical, Mortise
Strike Cycles
1,000,000
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
UL Fire Rating
UL10C
Includes Hardware
Hardware Included

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 5/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Dark Bronze, Material Stainless Steel, Bolt Throw 1 in, Strikes 1,000,000 Cycles, Features Fail Safe/Fail Secure, Field Selectable, Non Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.