Zoro Homepage

Electric Door Strike, Stainless Steel, Satin Brass, For Use With: Rim Exit Device

  • Mfr # 9600 606

  • Zoro # G1601400


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600 606
Zoro #
G1601400
UPC #
740090043241
Country of Origin
United States

Dimensions

Faceplate Depth
3/4 in
Faceplate Height
9 in
Faceplate Width
1 3/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Pull Force
2,000 lb
Grade
1
Finish
Satin Brass
Bolt Throw
3/4 in
Standards
ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294, UL 305
For Use With
Rim Exit Device
Includes
Mounting hardware
Fire Rated
Yes
Strikes
1,000,000 Cycles
Material
Stainless Steel
Features
Horizontally Adjustable, Internally Mounted Solenoid, Separate Base
Performance Grade
1
For Use with Door Material
Metal, Wood
Includes Hardware
Hardware Not Included
Strike Cycles
1,000,000
Strike Type
Rim
ANSI/BHMA Finish
Bright Stainless Steel

Description

Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 2,000 lb, Grade 1, Fire Rated Yes, Finish Satin Brass, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Horizontally Adjustable, Internally Mounted Solenoid, Separate Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.