Electric Door Strike, Stainless Steel, Satin Stainless, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 1500C-630

  • Zoro # G9909037


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Hollow Metal/Wood
Faceplate Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500C-630
Zoro #
G9909037
UPC #
740090017549
Country of Origin
United States

Dimensions

Faceplate Depth
1 3/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Satin Stainless
Includes
Faceplate Kit
Material
Stainless Steel
Standards
ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E152, ASTM E330, CAL FIRE 3776-1654:0500, CSFM, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294
Bolt Throw
3/4 in
For Use With
Mortise/Cylindrical Locksets
Fire Rated
Yes
Strikes
1,000,000 Cycles
Features
Fail Safe/Fail Secure, Field Selectable, Non Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
UL Fire Rating
UL10C
Strike Type
Cylindrical, Mortise
Strike Cycles
1,000,000
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
For Use with Door Material
Metal, Wood
Includes Hardware
Hardware Included

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 3/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Satin Stainless, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Fail Safe/Fail Secure, Field Selectable, Non Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.