Shop HES

Electric Door Strike, Stainless Steel, Satin Stainless Steel, For Use With: Strike Plate 4-7/8 in

  • Mfr # 1006CS-12/24D-630
  • Zoro # G4701999

product price: 
$
612.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
1 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1006CS-12/24D-630
Zoro #
G4701999
UPC #
740090041971
Country of Origin
United States
Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Pull Force
2,500 lb
Grade
1
Finish
Satin Stainless Steel
For Use With
Strike Plate 4-7/8 in
Bolt Throw
5/8 in
Standards
ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E152, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294
Strikes
1,000,000 Cycles
Includes
(5) Interchangeable Faceplates
Features
Internal Solenoid, Non-Handed
Fire Rated
Yes
Material
Stainless Steel
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Strike Type
Cylindrical, Mortise
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Strike Cycles
1,000,000
UL Fire Rating
UL10C
Performance Grade
1
For Use with Door Material
Metal, Wood
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Faceplate Depth
1 11/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Description

Electric Door Strike, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 2,500 lb, Grade 1, Fire Rated Yes, Finish Satin Stainless Steel, Traction Material Stainless Steel, Bolt Throw 5/8 in, Strikes 1,000,000 Cycles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.