Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Cylindrical Locksets

  • Mfr # 5200C-LBM 630

  • Zoro # G1601680


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5200C-LBM 630
Zoro #
G1601680
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 3/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Features
Easy Installation Process, Horizontally Adjustable
For Use With
Cylindrical Locksets
Includes
Trim Enhancer
Material
Stainless Steel
Standards
ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Strikes
1,000,000 Cycles
Fire Rated
Yes
Bolt Throw
3/4 in
For Use with Door Material
Metal, Wood
Performance Grade
1
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Strike Type
Cylindrical
Strike Cycles
500,000

Description

Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 3/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Easy Installation Process, Horizontally Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.