Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Cylindrical Locksets

  • Mfr # 8300-LBM
  • Zoro # G1601507
product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
1 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8300-LBM
Zoro #
G1601507
UPC #
740090043777
Country of Origin
United States
Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Standards
ANSI/BHMA A156.31 Grade 1, ASTM E152, NFPA 80-07 Compliant, RoHS Compliant, UL 294
Features
Fail Safe/Fail Secure, Field Selectable, Non Handed, Plug-In Connector, Tamper Resistant, Vertical Adjustability
For Use With
Cylindrical Locksets
Strikes
1,000,000 Cycles
Includes
Mounting hardware
Fire Rated
Yes
Material
Stainless Steel
Bolt Throw
5/8 in
Performance Grade
1
Strike Type
Cylindrical
UL Fire Rating
UL10C
For Use with Door Material
Metal, Wood
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Strike Cycles
1,000,000
Fire Rating
3 hr
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Faceplate Depth
1 1/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Description

Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 1,000,000 Cycles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.