Shop HES
See all product information
Create Account
Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Electric Strike Body
- Mfr # 310-1 (1/2) F 24D
- Zoro # G8691873
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
24V
Door Frame Type
Metal/Wood
Faceplate Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-1 (1/2) F 24D
- Zoro #
- G8691873
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Door Strike
- Performance
- Heavy-Duty
- Failure Mode
- Fail Safe
- Input Voltage
- 24V
- Door Frame Type
- Metal/Wood
- Pull Force
- 1,500 lb
- Grade
- 1
- Finish
- Stainless steel
- Fire Rated
- Yes
- For Use With
- Electric Strike Body
- Includes
- Mounting hardware
- Standards
- ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
- Material
- Stainless Steel
- Bolt Throw
- 3/4 in
- ANSI/BHMA Finish
- Bright Stainless Steel
- For Use with Door Material
- Metal, Wood
- Performance Grade
- 1
- Strike Type
- Cylindrical, Mortise
- Strike Cycles
- 1,000,000
- Includes Hardware
- Hardware Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Faceplate Height
- 11 in
- Faceplate Width
- 2 7/8 in
Description
Electric Door Strike, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 2 7/8 in, Faceplate Height 11 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.