Shop HES
See all product information
Create Account
Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets
- Mfr # 1006 630 LBM
- Zoro # G8691207
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1006 630 LBM
- Zoro #
- G8691207
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Door Strike
- Performance
- Heavy-Duty
- Failure Mode
- Fail Secure
- Input Voltage
- 12/24V
- Door Frame Type
- Metal/Wood
- Pull Force
- 2,500 lb
- Grade
- 1
- Finish
- Stainless steel
- Strikes
- 1,000,000 Cycles
- Includes
- Mounting hardware
- Standards
- ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E152, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294
- Material
- Stainless Steel
- For Use With
- Mortise/Cylindrical Locksets
- Fire Rated
- Yes
- Bolt Throw
- 5/8 in
- UL Fire Rating
- UL10C
- Strike Type
- Cylindrical, Mortise
- ANSI/BHMA Finish
- Satin Stainless Steel
- Includes Hardware
- Hardware Included
- For Use with Door Material
- Metal, Wood
- Strike Cycles
- 1,000,000
- Performance Grade
- 1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Faceplate Depth
- 1 11/16 in
- Faceplate Height
- 4 7/8 in
- Faceplate Width
- 2 1/16 in
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 2 1/16 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 2,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 1,000,000 Cycles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.