Shop HES

Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 4500C 630

  • Zoro # G8692652


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Metal/Wood
Faceplate Depth
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4500C 630
Zoro #
G8692652
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 3/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
For Use With
Mortise/Cylindrical Locksets
Bolt Throw
3/4 in
Strikes
1,000,000 Cycles
Includes
Mounting hardware
Material
Stainless Steel
Standards
ANSI/BHMA A156.31 Grade 1, ASTM E152, CAL FIRE 3776-1654:0100, CSFM
Fire Rated
Yes
Features
Horizontal Adjustment, Internally Mounted Solenoid, Adjustable Keeper, Heavy Duty, Tamper Resistant, Burglary Resistant
Color
Satin Stainless
Fire Rating
3 hr
Performance Grade
1
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Strike Cycles
1,000,000
For Use with Door Material
Metal, Wood
Strike Type
Cylindrical, Mortise

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 3/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Standards ANSI/BHMA A156.31 Grade 1, ASTM E152, CAL FIRE 3776-1654:0100, CSFM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.