Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 732 24D 630

  • Zoro # G1601629


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
24V
Door Frame Type
Metal/Wood
Faceplate Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732 24D 630
Zoro #
G1601629
UPC #
00038267003274
Country of Origin
United States

Dimensions

Faceplate Depth
1/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
24V
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Features
Non Handed, Plug-In Connector, Strength and Corrosion Resistance, Tamper-Resistant
Strikes
1,000,000 Cycles
Material
Stainless Steel
For Use With
Mortise/Cylindrical Locksets
Includes
Mounting hardware
Fire Rated
Yes
Standards
ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Bolt Throw
3/4 in
Strike Type
Cylindrical, Mortise
Fire Rating
3 hr
For Use with Door Material
Metal, Wood
Performance Grade
1
Strike Cycles
1,000,000
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Non Handed, Plug-In Connector, Strength and Corrosion Resistance, Tamper-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.