Shop HES

Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 742-75 12D 630
  • Zoro # G1601610

product price: 
$
637.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V
Door Frame Type
Metal/Wood
Faceplate Depth
1 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
742-75 12D 630
Zoro #
G1601610
UPC #
740090055350
Country of Origin
United States
Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Standards
ANSI/BHMA A156.31 Grade 1, CAL FIRE 3776-1654:0501, UL 294
Includes
Mounting hardware
Material
Stainless Steel
Fire Rated
Yes
For Use With
Mortise/Cylindrical Locksets
Strikes
1,000,000 Cycles
Features
Non Handed, Plug-In Connector, Strength and Corrosion Resistance, Tamper-Resistant
Bolt Throw
3/4 in
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Strike Cycles
1,000,000
For Use with Door Material
Metal
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Strike Type
Cylindrical, Mortise
Fire Rating
3 hr
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Faceplate Depth
1 15/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 15/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Non Handed, Plug-In Connector, Strength and Corrosion Resistance, Tamper-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.