Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Door Strike, Stainless Steel, Stainless Steel, For Use With: Rim Exit Device

  • Mfr # 9600 629

  • Zoro # G1601391


product price: $495.50
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600 629
Zoro #
G1601391
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
3/4 in
Faceplate Height
9 in
Faceplate Width
1 3/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Pull Force
2,000 lb
Grade
1
Finish
Stainless Steel
Material
Stainless Steel
Fire Rated
Yes
Bolt Throw
3/4 in
Features
Horizontally Adjustable, Internally Mounted Solenoid, Separate Base
For Use With
Rim Exit Device
Standards
ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294, UL 305
Strikes
1,000,000 Cycles
Includes
Mounting hardware
ANSI/BHMA Finish
Bright Stainless Steel
For Use with Door Material
Metal, Wood
Strike Type
Rim
Performance Grade
1
Strike Cycles
1,000,000
Includes Hardware
Hardware Not Included

Description

Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 2,000 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Horizontally Adjustable, Internally Mounted Solenoid, Separate Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.