Electric Door Strike, Stainless Steel, Stainless steel, Includes: Mounting hardware

  • Mfr # 712 24D 630

  • Zoro # G8693063


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
24V
Door Frame Type
Metal/Wood
Faceplate Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712 24D 630
Zoro #
G8693063
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
24V
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Includes
Mounting hardware
Fire Rated
Yes
Bolt Throw
1/2 in
Material
Stainless Steel
Standards
ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
For Use With
Mortise/Cylindrical Locksets, Rim Exit Device
ANSI/BHMA Finish
Satin Stainless Steel
Strike Type
Cylindrical, Mortise
For Use with Door Material
Metal, Wood
Performance Grade
1
Strike Cycles
1,000,000
Fire Rating
3 hr
Includes Hardware
Hardware Included

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 1/2 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.