
Stainless Steel, Satin Stainless Steel, For Use With: 1500 Series Electric Strikes
Mfr # 1500-630-DLMS
Zoro # G910055814
product price: $617.66
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Satin Stainless Steel
For Use With
1500 Series Electric Strikes
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-630-DLMS
Zoro #
G910055814
UPC #
197163174973
Country of Origin
United States
Details
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Satin Stainless Steel
For Use With
1500 Series Electric Strikes
Includes
Electric Strikes
Material
Stainless Steel
Description
Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Body Only, Dual Lock Monitor, Strike Monitor, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.