Electric Strike Body Only, Fail Safe, 12 or 24V/DC, 613 Bronze Toned

  • Mfr # 1006-F-613

  • Zoro # G109480137


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC, 24 V DC
Series
1006
Color
Oil Rubbed Bronze
Material
Stainless Steel
Features
Tamper Resistant, Adjustable Keeper, Latchbolt Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-F-613
Zoro #
G109480137
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Input Voltage
12 V DC, 24 V DC
Series
1006
Color
Oil Rubbed Bronze
Material
Stainless Steel
Features
Tamper Resistant, Adjustable Keeper, Latchbolt Monitor

Description

HES 1006 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.