Zoro Homepage

Electric Strike Body Only, Fail Secure, 3/4 keeper, 24V/DC

  • Mfr # SB710-75-24D

  • Zoro # G409480127


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Series
700
For Use With Lockset Type
Door Lock
Features
Burglary Resistant, PoE Friendly, Tamper Resistant, Fire Rated, Corrosion Resistant
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB710-75-24D
Zoro #
G409480127
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Input Voltage
24 V DC
Series
700
For Use With Lockset Type
Door Lock
Features
Burglary Resistant, PoE Friendly, Tamper Resistant, Fire Rated, Corrosion Resistant
Material
Stainless Steel

Description

HES 700 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.