Electric Strike Bright Brass
Mfr # 4500C-LBM 605
Zoro # G311773843
product price: $887.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4500C-LBM 605
Zoro #
G311773843
UPC #
740090010526
Country of Origin
United States
Description
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Low Profile, Fire Rated, Latchbolt Monitor, Bright BrassThe 4500C series electric strike is designed for installation in 2'' UL 10C fire-rated frames with 1/2'' drywall penetration. The 4500C features a low profile 1-3/8'' depth, heavy-duty stainless steel construction. Its strength is derived from a unique keeper pin locking design, enabling the 4500C to exceed the ratings of the frame, door and locking hardware. Each Complete Pac conveniently paris the reliabilty of an HES electric strike with the flexibility of multiple faceplates in a single simple package. The 4500C includes a 4500 strike body and two interchangeable faceplates to accommodate most cylindrical and mortise latchbolts without deadbolts.The 4500C series electric strike is designed for installation in 2'' UL 10C fire-rated frames with 1/2'' drywall penetration.The 4500C features a low profile 1-3/8'' depth, heavy-duty stainless steel construction. Its strength is derived from a unique keeper pin locking design, enabling the 4500C to exceed the ratings of the frame, door and locking hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.