Electric Strike Faceplate, HES 1006 KM Series
Mfr # KM 630
Zoro # G8695827
product price: $30.49
/eaKey Features
For Use With
HES 1006 KM Series
Standards
ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294
Overall Height
4 7/8 in
Overall Width
1 1/4 in
Compatible Series
1006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM 630
Zoro #
G8695827
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 7/8 in
Overall Width
1 1/4 in
Details
Item
Electric Strike Faceplate
For Use With
HES 1006 KM Series
Standards
ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294
Compatible Series
1006
Product Type
Electric Strike Faceplate
ANSI/BHMA Finish
Unfinished
Description
Electric Strike Faceplate, For Use With HES 1006 KM Series, Standards ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.