Zoro Homepage

Electric Strike Faceplate, HES 1006 Series ND

  • Mfr # ND 630

  • Zoro # G1601166


product price: $47.59
/ea

Key Features

For Use With
HES 1006 Series ND
Size
4-7/8 in
Standards
ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294
Compatible Series
1006
Overall Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND 630
Zoro #
G1601166
UPC #
-
Country of Origin
United States

Dimensions

Size
4-7/8 in
Overall Height
4 7/8 in
Overall Width
1 1/4 in

Details

Item
Electric Strike Faceplate
For Use With
HES 1006 Series ND
Standards
ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294
Compatible Series
1006
ANSI/BHMA Finish
Unfinished
Product Type
Electric Strike Faceplate

Description

Electric Strike Faceplate, Size 4-7/8 in, For Use With HES 1006 Series ND, Standards ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.